- 6 Point Impact Socket
- 3/4" Drive
- 1 13/16" Socket Size
- Standard Socket Depth
| No. of Points | 6 |
| Socket Type | Impact |
| Socket Drive Size | 3/4 in |
| Inch/Metric | Inch |
| Overall Length | 2.625 in |
| Socket Series | Standard, Impact |
| Socket Size | 1 13/16 in |
| Length Type | Standard |
| Weight | 2.09 LB |

