- 6 Point Impact Socket
- 3/4" Drive
- 1 1/8" Socket Size
- Standard Socket Depth
| No. of Points | 6 |
| Overall Length | 2.1875 in |
| Socket Series | Standard, Impact |
| Inch/Metric | Inch |
| Socket Size | 1 1/8 in |
| Length Type | Standard |
| Socket Drive Size | 3/4 in |
| Socket Type | Impact |
| Weight | 0.91 LB |

