Skip to content Skip to navigation menu
Proto Industrial ToolsSTST98178BK

STST98178BK

STANLEY 26IN CHEST & CABINET COMBO - BLK
Item #119018275
Proto Industrial ToolsSTST98178BK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 26 in. wide 5-drawer tool chest & cabinet combination is constructed of all-steel for strength and durability. This unit includes three sliding trays for easy small-parts organization and a spacious bulk storage area with a slide-up panel door. This tool cabinet and chest Combo features 30 lbs. load capacity drawers with full-extension ball bearing slides. Added keyed locking system with external lock bar safeguards tools. Its load rating is 300 lbs. with four 3 in. x 1 in. casters, two swivel casters and two rigid casters. Hinged cover supports hold the lid open, and a non-slip open weave top mat helps protect the cabinet surface.

features

  • Full-extension ball-bearing drawer slides for smooth operation
  • Five 30 lbs. load capacity drawers for tool storage
  • 300 lbs. load rating with four 3 in. x 1 in. casters, two swivel casters and two rigid casters
  • Keyed locking system with external lock bar safeguards tools
  • Three sliding trays for easy small-parts organization
  • All-steel construction provides strength and durability
Weight 66.0 LB
EAN or UPC 721615313995
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison