
description
- The Bostitch STRAPSHOT™ metal connector nailer (MCN-150) is the perfect tool for fastening metal connectors. Its exposed nail tip places the fastener point directly into connector holes for a faster, more precise application. It has a built in safety that prevents the tool from firing when not placed properly into the connector hole. It drives 1-1/2 In. 35° paper tape metal connector nails. One of the features that set the Bostitch (MCN-150) apart from the competition is its size. Standing only 10-1/2 In. tall, it fits easily into hard to reach spaces including 12 In. on center studs. The tool is up to 50% lighter than competitive models for reduced fatigue and added maneuverability. The in line magazine also helps maneuverability by fitting into corners easily. Its low nail lockout feature prevents jams by preventing cycling with less than 5 nails for added safety. Finally, Bostitch has included a carrying case and our exclusive 7 year limited warranty.
features
- Compact design fits between 12-in O.C. joists
- Low nail lockout prevents dry fires
- Exclusive safety system prevents misfires
- Exposed nail tip design fires in the hole for faster, more precise nailing
- Drives 1-1/2 #34 paper tape collated metal connector nails (0.131-in - 0.148-in diameter)
- Exposed nail tip places fastener point directly into connector holes for a fast and precise application
- In-line magazine offers balance for maneuverability
- Lightweight design for minimal fatigue
- Compact design fits easily into hard to reach spaces - MCN150 only 10-1/2-in tall
Weight | 8.875 LB |
EAN or UPC | 77914044284 |
