
description
- 4-in-1 tool for prying, splitting, board bending and striking jobs . FatMax functional utility bar (FUBAR for short), this smaller version of the FatMax Xtreme FUBAR, (55-099), features a serrated jaw sized for tweaking 2-by lumber, plus a contoured handle for secure grip. With a beveled chisel end for prying, a tapered nail slot for pulling nails, and a breaker edge for demo work makes this a real handy ToolConnect to carry for all construction job. Never fear to put it to test with one piece forged steel construction and a heat treated striking face for increased durability. And with weight comparable to 22 oz framing hammer it fits easily in the hammer loop of a tool belt so you can carry it with you all over the jobsite, or home projects too. Plus, besides it's really cool name, it has Stanley's years of experience behind it.
features
- Utility bar for heavy demolition work
- 4-in-1 tool for prying, splitting, board bending and striking jobs
- One-piece forged steel bar for durability
- Board-grabbing jaw sized for 2X lumber
- Beveled nail slot for pulling and prying nails
- Textured grip for excellent comfort and control
- Heat-treated and tempered striking face helps prevent chipping
- High-visibility powder-coated finish
Weight | 2.57 LB |
EAN or UPC | 76174551198 |
