
- Wing Pulley Type
- 24 in Outside Diameter
- 38 in Face Width
- Crown Face Type
- K35 Bushing Series
Bushing Series | K35 |
Pulley Type | Wing |
Outside Dia. | 24 in |
Outside Dia. [Min] | 24 in |
Face Type | Crown Face |
Weight | 472.0 LB |

Bushing Series | K35 |
Pulley Type | Wing |
Outside Dia. | 24 in |
Outside Dia. [Min] | 24 in |
Face Type | Crown Face |
Weight | 472.0 LB |