
- Wing Pulley Type
- 20 in Outside Diameter
- 51 in Face Width
- Crown Face Type
- K25 Bushing Series
Face Type | Crown Face |
Pulley Type | Wing |
Outside Dia. | 20 in |
Bushing Series | K25 |
Outside Dia. [Min] | 20 in |
Weight | 403.0 LB |

Face Type | Crown Face |
Pulley Type | Wing |
Outside Dia. | 20 in |
Bushing Series | K25 |
Outside Dia. [Min] | 20 in |
Weight | 403.0 LB |