- Wing Pulley Type
- 20 in Outside Diameter
- 12 in Face Width
- Crown Face Type
- K25 Bushing Series
| Outside Dia. [Min] | 20 in |
| Bushing Series | K25 |
| Face Type | Crown Face |
| Pulley Type | Wing |
| Outside Dia. | 20 in |
| Weight | 100.0 LB |
| Outside Dia. [Min] | 20 in |
| Bushing Series | K25 |
| Face Type | Crown Face |
| Pulley Type | Wing |
| Outside Dia. | 20 in |
| Weight | 100.0 LB |