
- Wing Pulley Type
- 18 in Outside Diameter
- 44 in Face Width
- Crown Face Type
- K35 Bushing Series
Pulley Type | Wing |
Face Type | Crown Face |
Outside Dia. [Min] | 18 in |
Outside Dia. | 18 in |
Bushing Series | K35 |
Weight | 247.0 LB |

Pulley Type | Wing |
Face Type | Crown Face |
Outside Dia. [Min] | 18 in |
Outside Dia. | 18 in |
Bushing Series | K35 |
Weight | 247.0 LB |