- Wing Pulley Type
- 18 in Outside Diameter
- 22 in Face Width
- Crown Face Type
- K45 Bushing Series
| Outside Dia. [Min] | 18 in |
| Face Type | Crown Face |
| Bushing Series | K45 |
| Outside Dia. | 18 in |
| Pulley Type | Wing |
| Weight | 134.0 LB |
| Outside Dia. [Min] | 18 in |
| Face Type | Crown Face |
| Bushing Series | K45 |
| Outside Dia. | 18 in |
| Pulley Type | Wing |
| Weight | 134.0 LB |