- Wing Pulley Type
- 18 in Outside Diameter
- 18 in Face Width
- Crown Face Type
- PXT25 Bushing Series
applications
- Field conveyors
- Feeder belt conveyors
- Radial stacker conveyors
features
- Quality assurance from the leader in design and manufacturing of conveyor pulleys
- Designs engineered to exceed many CEMA load ratings
- Heavy wall, all-steel construction
- Accurate hub alignment to reduce end disc stress
- Domestically manufactured
- More than 20 strategic stocking locations across the country ensure same day shipment of the most common pulley sizes
- Half oval bar construction reduces welt wear
- Reinforcement rings available for extreme applications
- Replaceable lagging available
| Outside Dia. [Min] | 18 in |
| Bore Range [Min] | 1 in |
| Has Lagging | No |
| Lagging Type | None |
| Bushing Type | XT® |
| Lagging Thickness | 0 in |
| Outside Dia. | 18 in |
| Face Type | Crown Face |
| Pulley Type | Wing |
| Lagging Groove Type | None |
| Bushing Series | PXT25 |
| Bore Range [Max] | 2.5 in |
| Weight | 112.0 LB |

