
- Wing Pulley Type
- 16 in Outside Diameter
- 32 in Face Width
- Crown Face Type
- PXT35 Bushing Series
applications
- Field conveyors
- Feeder belt conveyors
- Radial stacker conveyors
features
- Quality assurance from the leader in design and manufacturing of conveyor pulleys
- Designs engineered to exceed many CEMA load ratings
- Heavy wall, all-steel construction
- Accurate hub alignment to reduce end disc stress
- Domestically manufactured
- More than 20 strategic stocking locations across the country ensure same day shipment of the most common pulley sizes
- Half oval bar construction reduces welt wear
- Reinforcement rings available for extreme applications
- Replaceable lagging available
Lagging Type | None |
Has Lagging | No |
Lagging Thickness | 0 in |
Bushing Type | XT® |
Lagging Groove Type | None |
Outside Dia. [Min] | 16 in |
Bushing Series | PXT35 |
Bore Range [Min] | 1.9375 in |
Bore Range [Max] | 3.5 in |
Pulley Type | Wing |
Face Type | Crown Face |
Outside Dia. | 16 in |
Weight | 145.0 LB |
