- Wing Pulley Type
- 16 in Outside Diameter
- 32 in Face Width
- Crown Face Type
- K40 Bushing Series
| Face Type | Crown Face |
| Pulley Type | Wing |
| Bushing Series | K40 |
| Outside Dia. [Min] | 16 in |
| Outside Dia. | 16 in |
| Weight | 144.0 LB |
| Face Type | Crown Face |
| Pulley Type | Wing |
| Bushing Series | K40 |
| Outside Dia. [Min] | 16 in |
| Outside Dia. | 16 in |
| Weight | 144.0 LB |