
- Wing Pulley Type
- 16 in Outside Diameter
- 18 in Face Width
- Crown Face Type
- K40 Bushing Series
Bushing Series | K40 |
Outside Dia. [Min] | 16 in |
Face Type | Crown Face |
Pulley Type | Wing |
Outside Dia. | 16 in |
Weight | 89.0 LB |

Bushing Series | K40 |
Outside Dia. [Min] | 16 in |
Face Type | Crown Face |
Pulley Type | Wing |
Outside Dia. | 16 in |
Weight | 89.0 LB |