Skip to content Skip to navigation menu
Conveyor Pulley

XPW1616K25

Conveyor Pulley
Item #104227441
  • Wing Pulley Type
  • 16 in Outside Diameter
  • 16 in Face Width
  • Crown Face Type
  • K25 Bushing Series
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wing Pulley Type
  • 16 in Outside Diameter
  • 16 in Face Width
  • Crown Face Type
  • K25 Bushing Series
Face Type Crown Face
Outside Dia. 16 in
Pulley Type Wing
Outside Dia. [Min] 16 in
Bushing Series K25
Weight 77.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison