
- Wing Pulley Type
- 14 in Outside Diameter
- 51 in Face Width
- Crown Face Type
- K25 Bushing Series
Pulley Type | Wing |
Bushing Series | K25 |
Face Type | Crown Face |
Outside Dia. [Min] | 14 in |
Outside Dia. | 14 in |
Weight | 207.0 LB |

Pulley Type | Wing |
Bushing Series | K25 |
Face Type | Crown Face |
Outside Dia. [Min] | 14 in |
Outside Dia. | 14 in |
Weight | 207.0 LB |