Skip to content Skip to navigation menu
Conveyor Pulley

XPW1444SF

Conveyor Pulley
Item #101446531
  • Wing Pulley Type
  • 14 in Outside Diameter
  • 44 in Face Width
  • Crown Face Type
  • SF Bushing Series
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wing Pulley Type
  • 14 in Outside Diameter
  • 44 in Face Width
  • Crown Face Type
  • SF Bushing Series

applications

  • Field conveyors
  • Feeder belt conveyors
  • Radial stacker conveyors

features

  • Quality assurance from the leader in design and manufacturing of conveyor pulleys
  • Designs engineered to exceed many CEMA load ratings
  • Heavy wall, all-steel construction
  • Accurate hub alignment to reduce end disc stress
  • Domestically manufactured
  • More than 20 strategic stocking locations across the country ensure same day shipment of the most common pulley sizes
  • Half oval bar construction reduces welt wear
  • Reinforcement rings available for extreme applications
  • Replaceable lagging available
Lagging Thickness 0 in
Bore Range [Min] 0.5 in
Lagging Type None
Outside Dia. [Min] 14 in
Pulley Type Wing
Bore Range [Max] 2.9375 in
Has Lagging No
Outside Dia. 14 in
Face Type Crown Face
Bushing Series SF
Lagging Groove Type None
Bushing Type QD®
Weight 180.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison