- Wing Pulley Type
- 14 in Outside Diameter
- 38 in Face Width
- Crown Face Type
- SF Bushing Series
| Outside Dia. [Min] | 14 in |
| Face Type | Crown Face |
| Outside Dia. | 14 in |
| Pulley Type | Wing |
| Bushing Series | SF |
| Weight | 156.0 LB |
| Outside Dia. [Min] | 14 in |
| Face Type | Crown Face |
| Outside Dia. | 14 in |
| Pulley Type | Wing |
| Bushing Series | SF |
| Weight | 156.0 LB |