Skip to content Skip to navigation menu
Conveyor Pulley

XPW1418E

Conveyor Pulley
Item #101432552
  • Wing Pulley Type
  • 14 in Outside Diameter
  • 18 in Face Width
  • Crown Face Type
  • E Bushing Series
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wing Pulley Type
  • 14 in Outside Diameter
  • 18 in Face Width
  • Crown Face Type
  • E Bushing Series

applications

  • Field conveyors
  • Feeder belt conveyors
  • Radial stacker conveyors

features

  • Quality assurance from the leader in design and manufacturing of conveyor pulleys
  • Designs engineered to exceed many CEMA load ratings
  • Heavy wall, all-steel construction
  • Accurate hub alignment to reduce end disc stress
  • Domestically manufactured
  • More than 20 strategic stocking locations across the country ensure same day shipment of the most common pulley sizes
  • Half oval bar construction reduces welt wear
  • Reinforcement rings available for extreme applications
  • Replaceable lagging available
Has Lagging No
Lagging Type None
Outside Dia. 14 in
Bore Range [Max] 2.9375 in
Face Type Crown Face
Lagging Thickness 0 in
Outside Dia. [Min] 14 in
Lagging Groove Type None
Bushing Type QD®
Pulley Type Wing
Bore Range [Min] 0.875 in
Bushing Series E
Weight 74.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison