- Wing Pulley Type
- 12 in Outside Diameter
- 24 in Face Width
- Crown Face Type
- K30 Bushing Series
| Outside Dia. | 12 in |
| Bushing Series | K30 |
| Pulley Type | Wing |
| Outside Dia. [Min] | 12 in |
| Face Type | Crown Face |
| Weight | 73.0 LB |
| Outside Dia. | 12 in |
| Bushing Series | K30 |
| Pulley Type | Wing |
| Outside Dia. [Min] | 12 in |
| Face Type | Crown Face |
| Weight | 73.0 LB |