- Wing Pulley Type
- 10 in Outside Diameter
- 51 in Face Width
- Crown Face Type
- PXT25 Bushing Series
| Outside Dia. | 10 in |
| Pulley Type | Wing |
| Face Type | Crown Face |
| Outside Dia. [Min] | 10 in |
| Bushing Series | PXT25 |
| Weight | 124.0 LB |
| Outside Dia. | 10 in |
| Pulley Type | Wing |
| Face Type | Crown Face |
| Outside Dia. [Min] | 10 in |
| Bushing Series | PXT25 |
| Weight | 124.0 LB |