- Wing Pulley Type
- 10 in Outside Diameter
- 20 in Face Width
- Crown Face Type
- K25 Bushing Series
| Face Type | Crown Face |
| Outside Dia. [Min] | 10 in |
| Outside Dia. | 10 in |
| Bushing Series | K25 |
| Pulley Type | Wing |
| Weight | 50.0 LB |
| Face Type | Crown Face |
| Outside Dia. [Min] | 10 in |
| Outside Dia. | 10 in |
| Bushing Series | K25 |
| Pulley Type | Wing |
| Weight | 50.0 LB |