- Wing Pulley Type
- 8 in Outside Diameter
- 20 in Face Width
- Crown Face Type
- K25 Bushing Series
| Outside Dia. [Min] | 8 in |
| Face Type | Crown Face |
| Bushing Series | K25 |
| Outside Dia. | 8 in |
| Pulley Type | Wing |
| Weight | 37.0 LB |
| Outside Dia. [Min] | 8 in |
| Face Type | Crown Face |
| Bushing Series | K25 |
| Outside Dia. | 8 in |
| Pulley Type | Wing |
| Weight | 37.0 LB |