
- Wing Pulley Type
- 8 in Outside Diameter
- 14 in Face Width
- Crown Face Type
- K25 Bushing Series
Pulley Type | Wing |
Outside Dia. [Min] | 8 in |
Bushing Series | K25 |
Outside Dia. | 8 in |
Face Type | Crown Face |
Weight | 27.0 LB |

Pulley Type | Wing |
Outside Dia. [Min] | 8 in |
Bushing Series | K25 |
Outside Dia. | 8 in |
Face Type | Crown Face |
Weight | 27.0 LB |