- Unit Handling Drum Pulley Type
- 12 in Outside Diameter
- 16 in Face Width
- Crown Face Type
- E Bushing Series
| Pulley Type | Unit Handling Drum |
| Outside Dia. [Min] | 12 in |
| Outside Dia. | 12 in |
| Bushing Series | E |
| Face Type | Crown Face |
| Weight | 48.0 LB |
| Pulley Type | Unit Handling Drum |
| Outside Dia. [Min] | 12 in |
| Outside Dia. | 12 in |
| Bushing Series | E |
| Face Type | Crown Face |
| Weight | 48.0 LB |