Skip to content Skip to navigation menu
Conveyor Pulley

XPU1212E

Conveyor Pulley
Item #104228739
  • Unit Handling Drum Pulley Type
  • 12 in Outside Diameter
  • 12 in Face Width
  • Crown Face Type
  • E Bushing Series
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Unit Handling Drum Pulley Type
  • 12 in Outside Diameter
  • 12 in Face Width
  • Crown Face Type
  • E Bushing Series
Pulley Type Unit Handling Drum
Outside Dia. 12 in
Bushing Series E
Face Type Crown Face
Outside Dia. [Min] 12 in
Weight 43.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison