- Unit Handling Drum Pulley Type
- 10 in Outside Diameter
- 46 in Face Width
- Crown Face Type
- FB Bushing Series
| Outside Dia. | 10 in |
| Pulley Type | Unit Handling Drum |
| Bushing Series | FB |
| Face Type | Crown Face |
| Outside Dia. [Min] | 10 in |
| Weight | 79.0 LB |
| Outside Dia. | 10 in |
| Pulley Type | Unit Handling Drum |
| Bushing Series | FB |
| Face Type | Crown Face |
| Outside Dia. [Min] | 10 in |
| Weight | 79.0 LB |