- Unit Handling Drum Pulley Type
- 10 in Outside Diameter
- 42 in Face Width
- Crown Face Type
- PXT30 Bushing Series
| Outside Dia. [Min] | 10 in |
| Face Type | Crown Face |
| Bushing Series | PXT30 |
| Pulley Type | Unit Handling Drum |
| Outside Dia. | 10 in |
| Weight | 69.0 LB |
| Outside Dia. [Min] | 10 in |
| Face Type | Crown Face |
| Bushing Series | PXT30 |
| Pulley Type | Unit Handling Drum |
| Outside Dia. | 10 in |
| Weight | 69.0 LB |