- Unit Handling Drum Pulley Type
- 10 in Outside Diameter
- 28 in Face Width
- Crown Face Type
- SDS Bushing Series
| Face Type | Crown Face |
| Lagging Thickness | 0 in |
| Pulley Type | Drum, Unit Handling, Unit Handling Drum |
| Bushing Type | QD® |
| Lagging Type | None |
| Lagging Groove Type | None |
| Outside Dia. | 10 in |
| Bushing Series | SDS |
| Outside Dia. [Min] | 10 in |
| Bore Range [Min] | 0.5 in |
| Has Lagging | No |
| Bore Range [Max] | 1.9375 in |
| Weight | 45.0 LB |

