- Unit Handling Drum Pulley Type
- 10 in Outside Diameter
- 28 in Face Width
- Crown Face Type
- PXT20 Bushing Series
| Pulley Type | Drum, Unit Handling, Unit Handling Drum |
| Bushing Type | XT® |
| Bushing Series | PXT20 |
| Outside Dia. | 10 in |
| Outside Dia. [Min] | 10 in |
| Lagging Thickness | 0 in |
| Face Type | Crown Face |
| Has Lagging | No |
| Bore Range [Max] | 2 in |
| Lagging Type | None |
| Bore Range [Min] | 0.75 in |
| Lagging Groove Type | None |
| Weight | 46.0 LB |

