
- Unit Handling Drum Pulley Type
- 10 in Outside Diameter
- 28 in Face Width
- Crown Face Type
- K25 Bushing Series
Pulley Type | Unit Handling Drum |
Outside Dia. | 10 in |
Outside Dia. [Min] | 10 in |
Bushing Series | K25 |
Face Type | Crown Face |
Weight | 47.0 LB |

Pulley Type | Unit Handling Drum |
Outside Dia. | 10 in |
Outside Dia. [Min] | 10 in |
Bushing Series | K25 |
Face Type | Crown Face |
Weight | 47.0 LB |