- 10" Outside Diameter
- 26" Crown Face
- Unit Handling Pulley w/1/4" Plain Lagging
- Requires 2 SF QD® Bushings
| Lagging Groove Type | Plain |
| Bore Range [Max] | 2.9375 in |
| Bushing Type | QD® |
| Outside Dia. | 10 in |
| Bore Range [Min] | 0.5 in |
| Lagging Type | Rubber - 60/70 Durometer |
| Lagging Thickness | 1/4 in |
| Bushing Series | SF |
| Face Type | Crown Face |
| Has Lagging | Yes |
| Pulley Type | Drum, Unit Handling |
| Weight | 54.93 LB |

