
- Unit Handling Drum Pulley Type
- 10 in Outside Diameter
- 22 in Face Width
- Crown Face Type
- E Bushing Series
Pulley Type | Unit Handling Drum |
Bushing Series | E |
Outside Dia. [Min] | 10 in |
Face Type | Crown Face |
Outside Dia. | 10 in |
Weight | 45.0 LB |

Pulley Type | Unit Handling Drum |
Bushing Series | E |
Outside Dia. [Min] | 10 in |
Face Type | Crown Face |
Outside Dia. | 10 in |
Weight | 45.0 LB |