
- Unit Handling Drum Pulley Type
- 10 in Outside Diameter
- 18 in Face Width
- Crown Face Type
- E Bushing Series
Face Type | Crown Face |
Outside Dia. | 10 in |
Pulley Type | Unit Handling Drum |
Bushing Series | E |
Outside Dia. [Min] | 10 in |
Weight | 41.0 LB |

Face Type | Crown Face |
Outside Dia. | 10 in |
Pulley Type | Unit Handling Drum |
Bushing Series | E |
Outside Dia. [Min] | 10 in |
Weight | 41.0 LB |