
- Unit Handling Drum Pulley Type
- 8 in Outside Diameter
- 46 in Face Width
- Crown Face Type
- FB Bushing Series
Face Type | Crown Face |
Outside Dia. | 8 in |
Bushing Series | FB |
Outside Dia. [Min] | 8 in |
Pulley Type | Unit Handling Drum |
Weight | 64.0 LB |

Face Type | Crown Face |
Outside Dia. | 8 in |
Bushing Series | FB |
Outside Dia. [Min] | 8 in |
Pulley Type | Unit Handling Drum |
Weight | 64.0 LB |