Skip to content Skip to navigation menu
Conveyor Pulley

XPU0836PXT25

Conveyor Pulley
Item #101432115
  • Unit Handling Drum Pulley Type
  • 8 in Outside Diameter
  • 36 in Face Width
  • Crown Face Type
  • PXT25 Bushing Series
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Unit Handling Drum Pulley Type
  • 8 in Outside Diameter
  • 36 in Face Width
  • Crown Face Type
  • PXT25 Bushing Series
Has Lagging No
Lagging Groove Type None
Bore Range [Min] 1 in
Lagging Type None
Pulley Type Drum, Unit Handling, Unit Handling Drum
Face Type Crown Face
Outside Dia. [Min] 8 in
Bore Range [Max] 2.5 in
Lagging Thickness 0 in
Bushing Series PXT25
Outside Dia. 8 in
Bushing Type XT®
Weight 45.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison