
- Unit Handling Drum Pulley Type
- 8 in Outside Diameter
- 30 in Face Width
- Crown Face Type
- K25 Bushing Series
Face Type | Crown Face |
Outside Dia. | 8 in |
Pulley Type | Unit Handling Drum |
Bushing Series | K25 |
Outside Dia. [Min] | 8 in |
Weight | 39.0 LB |

Face Type | Crown Face |
Outside Dia. | 8 in |
Pulley Type | Unit Handling Drum |
Bushing Series | K25 |
Outside Dia. [Min] | 8 in |
Weight | 39.0 LB |