- Unit Handling Drum Pulley Type
- 8 in Outside Diameter
- 26 in Face Width
- Crown Face Type
- PXT25 Bushing Series
| Lagging Thickness | 0 in |
| Pulley Type | Drum, Unit Handling, Unit Handling Drum |
| Has Lagging | No |
| Lagging Type | None |
| Outside Dia. | 8 in |
| Outside Dia. [Min] | 8 in |
| Bushing Type | XT® |
| Lagging Groove Type | None |
| Face Type | Crown Face |
| Bore Range [Max] | 2.5 in |
| Bushing Series | PXT25 |
| Bore Range [Min] | 1 in |
| Weight | 35.0 LB |

