Skip to content Skip to navigation menu
Conveyor Pulley

XPU0814PXT20

Conveyor Pulley
Item #101424693
  • Unit Handling Drum Pulley Type
  • 8 in Outside Diameter
  • 14 in Face Width
  • Crown Face Type
  • PXT20 Bushing Series
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Unit Handling Drum Pulley Type
  • 8 in Outside Diameter
  • 14 in Face Width
  • Crown Face Type
  • PXT20 Bushing Series
Bushing Series PXT20
Bore Range [Min] 0.75 in
Pulley Type Drum, Unit Handling, Unit Handling Drum
Outside Dia. [Min] 8 in
Face Type Crown Face
Has Lagging No
Bore Range [Max] 2 in
Bushing Type XT®
Lagging Thickness 0 in
Lagging Type None
Outside Dia. 8 in
Lagging Groove Type None
Weight 22.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison