- 6" Diameter, 52" Crown Face Unit Handling Pulley, XT Bushing (XT25)
| Bushing Type | XT® |
| Bushing Series | XT25 |
| Outside Dia. | 6 in |
| Bore Range [Max] | 2.5 in |
| Pulley Type | Drum, Unit Handling |
| Face Type | Crown Face |
| Lagging Type | None |
| Lagging Groove Type | None |
| Has Lagging | No |
| Bore Range [Min] | 1 in |
| Lagging Thickness | 0 in |
| Weight | 54.89 LB |

