- 6" Diameter, 48" Crown Face Unit Handling Pulley, XT Bushing (XT20)
| Outside Dia. | 6 in |
| Has Lagging | No |
| Face Type | Crown Face |
| Bushing Series | XT20 |
| Pulley Type | Drum, Unit Handling |
| Bushing Type | XT® |
| Bore Range [Max] | 2 in |
| Lagging Type | None |
| Bore Range [Min] | 0.75 in |
| Lagging Thickness | 0 in |
| Lagging Groove Type | None |
| Weight | 38.42 LB |

