- 6" Diameter, 46" Crown Face Unit Handling Pulley, QD Bushing (SDS)
| Lagging Type | None |
| Lagging Groove Type | None |
| Face Type | Crown Face |
| Bore Range [Min] | 0.5 in |
| Has Lagging | No |
| Bore Range [Max] | 1.9375 in |
| Lagging Thickness | 0 in |
| Outside Dia. | 6 in |
| Pulley Type | Drum, Unit Handling |
| Bushing Type | QD® |
| Bushing Series | SDS |
| Weight | 36.66 LB |

