- Unit Handling Drum Pulley Type
- 6 in Outside Diameter
- 28 in Face Width
- Crown Face Type
- FB Bushing Series
| Bushing Series | FB |
| Pulley Type | Unit Handling Drum |
| Outside Dia. | 6 in |
| Face Type | Crown Face |
| Outside Dia. [Min] | 6 in |
| Weight | 34.0 LB |
| Bushing Series | FB |
| Pulley Type | Unit Handling Drum |
| Outside Dia. | 6 in |
| Face Type | Crown Face |
| Outside Dia. [Min] | 6 in |
| Weight | 34.0 LB |