
- Unit Handling Drum Pulley Type
- 6 in Outside Diameter
- 20 in Face Width
- Crown Face Type
- K25 Bushing Series
Pulley Type | Unit Handling Drum |
Outside Dia. [Min] | 6 in |
Outside Dia. | 6 in |
Face Type | Crown Face |
Bushing Series | K25 |
Weight | 29.0 LB |

Pulley Type | Unit Handling Drum |
Outside Dia. [Min] | 6 in |
Outside Dia. | 6 in |
Face Type | Crown Face |
Bushing Series | K25 |
Weight | 29.0 LB |