
- Unit Handling Drum Pulley Type
- 6 in Outside Diameter
- 14 in Face Width
- Crown Face Type
- PXT25 Bushing Series
Bore Range [Min] | 1 in |
Lagging Thickness | 0 in |
Outside Dia. [Min] | 6 in |
Face Type | Crown Face |
Has Lagging | No |
Outside Dia. | 6 in |
Lagging Groove Type | None |
Bore Range [Max] | 2.5 in |
Bushing Type | XT® |
Bushing Series | PXT25 |
Pulley Type | Drum, Unit Handling, Unit Handling Drum |
Lagging Type | None |
Weight | 23.0 LB |
