
- Unit Handling Drum Pulley Type
- 6 in Outside Diameter
- 8 in Face Width
- Crown Face Type
- FB Bushing Series
Bushing Series | FB |
Pulley Type | Unit Handling Drum |
Outside Dia. | 6 in |
Outside Dia. [Min] | 6 in |
Face Type | Crown Face |
Weight | 22.0 LB |

Bushing Series | FB |
Pulley Type | Unit Handling Drum |
Outside Dia. | 6 in |
Outside Dia. [Min] | 6 in |
Face Type | Crown Face |
Weight | 22.0 LB |