- Unit Handling Drum Pulley Type
- 6 in Outside Diameter
- 6 in Face Width
- Crown Face Type
- K25 Bushing Series
| Face Type | Crown Face |
| Pulley Type | Unit Handling Drum |
| Outside Dia. [Min] | 6 in |
| Bushing Series | K25 |
| Outside Dia. | 6 in |
| Weight | 20.0 LB |
| Face Type | Crown Face |
| Pulley Type | Unit Handling Drum |
| Outside Dia. [Min] | 6 in |
| Bushing Series | K25 |
| Outside Dia. | 6 in |
| Weight | 20.0 LB |