- 5" Diameter, 51" Crown Face Unit Handling Pulley, XT Bushing (XT15)
| Outside Dia. | 5 in |
| Bore Range [Min] | 0.625 in |
| Has Lagging | No |
| Bushing Series | XT15 |
| Face Type | Crown Face |
| Lagging Groove Type | None |
| Lagging Thickness | 0 in |
| Bore Range [Max] | 1.5 in |
| Bushing Type | XT® |
| Pulley Type | Drum, Unit Handling |
| Lagging Type | None |
| Weight | 37.99 LB |

