
- Unit Handling Drum Pulley Type
- 5 in Outside Diameter
- 26 in Face Width
- Crown Face Type
- PXT20 Bushing Series
Outside Dia. [Min] | 5 in |
Lagging Groove Type | None |
Lagging Thickness | 0 in |
Bushing Type | XT® |
Bore Range [Min] | 0.75 in |
Bore Range [Max] | 2 in |
Outside Dia. | 5 in |
Has Lagging | No |
Bushing Series | PXT20 |
Face Type | Crown Face |
Pulley Type | Drum, Unit Handling, Unit Handling Drum |
Lagging Type | None |
Weight | 25.0 LB |
