- Unit Handling Drum Pulley Type
- 5 in Outside Diameter
- 18 in Face Width
- Crown Face Type
- A Bushing Series
| Outside Dia. [Min] | 5 in |
| Lagging Thickness | 0 in |
| Bushing Series | A |
| Bushing Type | None - Weld In |
| Lagging Type | None |
| Lagging Groove Type | None |
| Pulley Type | Drum, Unit Handling, Unit Handling Drum |
| Outside Dia. | 5 in |
| Has Lagging | No |
| Face Type | Crown Face |
| Weight | 12.0 LB |

